1/2 in. Copper x Female 90 Degree Tectite Elbow
1/2 in. Copper x Female 90 Degree Tectite Elbow
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- TECTITE™
- Copper
- Push x Female
- Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing in the 1/2" to 1" size range
-
Lead Law Compliant
Specifications
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- FPT
- End Connections:
- Female Sweat x FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov