This product requires certification to purchase.

1/2 in. Copper x Male Tectite Adapter

Elkhart

1/2 in. Copper x Male Tectite Adapter

  • Fast #
  • Part #CTMALFD
  • Item #3919418
  • Manufacturer Part #10155468
5 out of 5 Customer Rating
Brand image
Elkhart

1/2 in. Copper x Male Tectite Adapter

  • Fast #
  • Part #CTMALFD
  • Item #3919418
  • Manufacturer Part #10155468
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 2400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Utilizes push-fit technology, eliminating the need for special installation tools
  • Heat free-no torches required
  • CSA B125, NSF/ANSI Standard 61
  • Ideal for service and repair, even on wet pipes
  • Pre-lubricated for quick installation
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
MPT
End Connections
Female Sweat x MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
CSA Certified
CSA B125
FM Approved
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
683264554689