This product requires certification to purchase.

1 in. Copper 90 Degree Elbow

Elkhart

1 in. Copper 90 Degree Elbow

  • Fast #
  • Part #CQ9G
  • Item #2838570
  • Manufacturer Part #10170160
4 out of 5 Customer Rating
Brand image
Elkhart

1 in. Copper 90 Degree Elbow

  • Fast #
  • Part #CQ9G
  • Item #2838570
  • Manufacturer Part #10170160
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • No special tools required
  • Reduced installation time
  • No wire brush, flux, solder, or flame
  • No Mess, only a clean, neat, appearance after installation <ENDASH/> no heat, no tarnish, no solder buildup
  • Fitting bodies meet ASME B16.22 material and performance standards
  • EPDM o-ring seal
  • Nylon guide ring
  • 316 Stainless Steel grab ring
  • QTITE fittings surpass rigorous mechanical and health effects performance requirements, including IAPMO
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure - Maximum
200 psi
Characteristics & Features
Fitting Type
Elbow
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ASTM
ASTM D-2846M, ASTM D-2846
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
683264701601