This product requires certification to purchase.

1-1/2 in. Brass Push 200# Ball Valve

Elkhart

210 Series 1-1/2 in. Brass Push 200# Ball Valve

  • Fast #
  • Part #CTBVLFJ
  • Item #4118289
  • Manufacturer Part #10188121
4 out of 5 Customer Rating
Brand image
Elkhart

210 Series 1-1/2 in. Brass Push 200# Ball Valve

  • Fast #
  • Part #CTBVLFJ
  • Item #4118289
  • Manufacturer Part #10188121
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Blowout Proof Stem
  • EPDM o-ring seal
  • Nylon guide ring
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 14
ASME:
ASME A112.4
ASSE Standards:
ASSE 1061
ASTM:
ASTM F-876, ASTM F-877
Collection:
210 Series
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push x Push
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 61, NSF 14
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
683264881211
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Size:
1-1/2 in