This product requires certification to purchase.

3/4 in. Sweat Brass Slip Coupling

Elkhart

3/4 in. Sweat Brass Slip Coupling

  • Fast #
  • Part #CTSCLFF
  • Item #3919430
  • Manufacturer Part #10155516
5 out of 5 Customer Rating
Brand image
Elkhart

3/4 in. Sweat Brass Slip Coupling

  • Fast #
  • Part #CTSCLFF
  • Item #3919430
  • Manufacturer Part #10155516
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • TECTITE™
  • Ideal for service and repair, even on wet pipes
  • Pre-lubricated for quick installation
  • Utilizes push-fit technology, eliminating the need for special installation tools
  • Heat free-no torches required
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Slip, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
683264555167