3/8 x 1/2 in. Sweat Brass Reducing Tee
3/8 x 1/2 in. Sweat Brass Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 2400-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- TECTITE™
- Copper
- Push x Female
- Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing
-
Lead Law Compliant
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat x Sweat x Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 3/8 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- Up to 200 Deg F
- UPC:
- 683264555433