1 x 3/4 in. Copper Reducing Coupling
901-R Series 1 x 3/4 in. Copper Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Lead-free construction
- No special tools required
- Approved for underground installation (per local installation code)
- CUPC® compliant
- ARRA compliant
- AWWA compliant
- NSF/ANSI NSF-372 lead free (lf)
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- 901-R Series
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-77/100 in
- Material:
- Wrot Copper
- Material Type:
- C12200, Silicone, Nylon, EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- UPC:
- 683264707252
- Weight:
- 0.198 lb