This product requires certification to purchase.

3/4 in. Sweat x Male Threaded C12200 Copper Adapter

Elkhart

CopperLoc® 904 Series 3/4 in. Sweat x Male Threaded C12200 Copper Adapter

  • Fast #
  • Part #CCLMALFF
  • Item #4239943
  • Manufacturer Part #10170750
4.1 out of 5 Customer Rating
Brand image
Elkhart

CopperLoc® 904 Series 3/4 in. Sweat x Male Threaded C12200 Copper Adapter

  • Fast #
  • Part #CCLMALFF
  • Item #4239943
  • Manufacturer Part #10170750
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 1200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
Clean Bagged:
No
Collection:
CopperLoc® 904 Series
End Connection 1:
Female Sweat
End Connection 2:
MPT
End Connections:
Female Sweat x MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-9/20 in
Material:
Copper
Material Type:
C12200
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
683264707504