1/2 in. Push Copper 90 Degree Elbow
CopperLoc® 907 Series 1/2 in. Push Copper 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Collection:
- CopperLoc® 907 Series
- Elbow Degree:
- 90
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 683264707900