3/4 in. Push Copper 90 Degree Elbow
CopperLoc® 907 Series 3/4 in. Push Copper 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASSE Standards:
- ASSE 1061
- Clean Bagged:
- No
- Collection:
- CopperLoc® 907 Series
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/25 in
- Material:
- Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Temperature Range:
- 32 to 250 Deg F (0 to 121 Deg C)
- UL Listed:
- No
- Weight:
- 0.14 lb