1 in. Push 200 psi Copper Cap
CopperLoc® 917 Series 1 in. Push 200 psi Copper Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- CopperLoc® 917 Series
- End Connection 1:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cap
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi