1/2 in. Brass Sweat Check Valve
Tectite™ 1/2 in. Brass Sweat Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Industrial/residential
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B16.22, ASME B16.18
- ASSE Standards:
- ASSE 1061
- ASTM:
- ASTM B-88, ASTM D-2846, ASTM 2846M-99, ASTM F-876, ASTM F-877
- Collection:
- Tectite™
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 49/50 in
- Material:
- Brass
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 683264773745
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve