1/2 in. Copper Slip Tectite Tee
Tectite™ 1/2 in. Copper Slip Tectite Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 2400-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Easy Installation
- Reduces installation time by 1/3, connect in under 8 seconds
- No glues, fluxes or solder needed
- Reduces material cost and storage
- TecTite™ fittings carry a 50-year warranty
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.18, ASME B16.22
- Collection:
- Tectite™
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Size 3:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 683264774193