1-1/4 in. Push Copper Tectite Tee
Tectite™ 1-1/4 in. Push Copper Tectite Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 960All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Provides easier, faster and more cost effective jointing solutions
- Removable and Reusable
- Clean, easy and efficient
- Fittings are perfect for potable water, hot water heating, and chilled water systems
- Benefits extend well beyond installation technique allowing for the jointing of copper tubing, PEX, and CPVC pipe
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877
- Clean Bagged:
- No
- Collection:
- Tectite™
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Push
- End Connections:
- Push x Push x Push
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Size 3:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Tee
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 683264881075