This product requires certification to purchase.

1 in. CPVC Tube Cap

Elkhart

TecTite™ 1 in. CPVC Tube Cap

  • Fast #
  • Part #CTCAPLFG
  • Item #3919350
  • Manufacturer Part #10155504
3.7 out of 5 Customer Rating
Brand image
Elkhart

TecTite™ 1 in. CPVC Tube Cap

  • Fast #
  • Part #CTCAPLFG
  • Item #3919350
  • Manufacturer Part #10155504
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • TECTITE™
  • Copper
  • Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing in the 1/2" to 1" size range
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B16.18, ASME B16.22
ASTM:
ASTM F-876, ASTM F-877
Clean Bagged:
No
Collection:
TecTite™
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cap
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
683264555044