3/4 in. Copper x Female Tectite Adapter
Tectite™ 3/4 in. Copper x Female Tectite Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 2400-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- TECTITE™
- Copper
- Push x Female
- Ideal for service and repair, even on wet pipes
- Pre-lubricated for quick installation
- Utilizes push-fit technology, eliminating the need for special installation tools
- Heat free-no torches required
- CSA B125, NSF/ANSI Standard 61
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.18, ASME B16.22
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- Collection:
- Tectite™
- End Connection 1:
- Female Sweat
- End Connection 2:
- FPT
- End Connections:
- Female Sweat x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 683264554641