This product requires certification to purchase.

3/8 in. Copper x Female Tectite Adapter

Elkhart

Tectite™ 3/8 in. Copper x Female Tectite Adapter

  • Fast #
  • Part #CTFALFC
  • Item #4118307
  • Manufacturer Part #10155529
3.1 out of 5 Customer Rating
Brand image
Elkhart

Tectite™ 3/8 in. Copper x Female Tectite Adapter

  • Fast #
  • Part #CTFALFC
  • Item #4118307
  • Manufacturer Part #10155529
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 2400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • TECTITE™
  • Copper
  • Push x Female
  • Ideal for service and repair, even on wet pipes
  • Pre-lubricated for quick installation
  • Utilizes push-fit technology, eliminating the need for special installation tools
  • Heat free-no torches required
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.18, ASME B16.22
CSA Certified:
CSA B125
Clean Bagged:
No
Collection:
Tectite™
End Connection 1:
Female Sweat
End Connection 2:
FPT
End Connections:
Female Sweat x FPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
683264555297