This product requires certification to purchase.

3/8 in. Sweat x Female 90 Degree Brass Elbow

Elkhart

Tectite™ 3/8 in. Sweat x Female 90 Degree Brass Elbow

  • Fast #
  • Part #CTF9LFC
  • Item #4118313
  • Manufacturer Part #10155538
3.8 out of 5 Customer Rating
Brand image
Elkhart

Tectite™ 3/8 in. Sweat x Female 90 Degree Brass Elbow

  • Fast #
  • Part #CTF9LFC
  • Item #4118313
  • Manufacturer Part #10155538
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 2400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • TECTITE
  • Copper
  • Push x Female
  • Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing in the 1/2" to 1" size range
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
Collection:
Tectite™
Elbow Degree:
90°
End Connection 1:
Sweat
End Connection 2:
Female
End Connections:
Sweat x Female
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
0 to 250 Deg F
UPC:
683264555389