This product requires certification to purchase.

14 in. Mild Steel Extension Access Door

Elmdor/Stoneman

14 in. Mild Steel Extension Access Door

  • Fast #
  • Part #EED14X14PCCL
  • Item #4461140
  • Manufacturer Part #ED14X14PC-CL
5 out of 5 Customer Rating
Brand image
Elmdor/Stoneman

14 in. Mild Steel Extension Access Door

  • Fast #
  • Part #EED14X14PCCL
  • Item #4461140
  • Manufacturer Part #ED14X14PC-CL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Height:
14 in
Installation Type:
Wall Mount
Material:
Galvanized Drywall Bead, Galvanneal Steel, Stainless Steel
Number of Handles:
Single Handle
Thickness:
1 in
UPC:
759726015828
Width:
14 in