14 x 14 in. Fire Rated Access Door
14 x 14 in. Fire Rated Access Door
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Door has a heavy duty spring to assure positive latching
- Frame is equipped with both masonry anchors and bolt holes to facilitate installation in all types of wall construction
- Finish is a prime coat suitable for painting
Documents
Specifications
- Length:
- 14 in
- Material:
- Steel
- Width:
- 14 in