36 x 36 in. Saddle Drywall Access Door
36 x 36 in. Saddle Drywall Access Door
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Material:
- Galvanneal Steel
- UPC:
- 759726004938