12 x 16 in. Drywall Access Door
DW Series 12 x 16 in. Drywall Access Door
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Collection:
- DW Series
- Installation Type:
- Wall Mount
- Length:
- 16
- Material:
- Steel
- UPC:
- 759726000855
- Width:
- 12