This product requires certification to purchase.

12 x 12 in. Per Case Drywall Access Door

Elmdor/Stoneman

Elmdor® 12 x 12 in. Per Case Drywall Access Door

  • Fast #
  • Part #EDW1212PCAKL
  • Item #1240979
  • Manufacturer Part #1212PCAKL
5 out of 5 Customer Rating
Brand image
Elmdor/Stoneman

Elmdor® 12 x 12 in. Per Case Drywall Access Door

  • Fast #
  • Part #EDW1212PCAKL
  • Item #1240979
  • Manufacturer Part #1212PCAKL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Gray primer suitable for painting
  • Rounded safety corners on edge of door
  • 16 gauge door and frame
  • One piece construction on frame
  • Requires Certification

Specifications

Collection:
Elmdor®
Length:
12 in
Material:
Steel
Width:
12 in