14 x 14 in. Split System Saddle Drywall Access Door
Elmdor® 14 x 14 in. Split System Saddle Drywall Access Door
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rounded safety corners on edge of door
- 16 gauge door and frame
- Stainless Steel type 304 with no.4 finish
- One piece construction on frame
Specifications
- Collection:
- Elmdor®
- Length:
- 14 in
- Material:
- Steel
- Width:
- 14 in