12 x 24 in. Per Case Saddle Drywall Access Door in Stainless Steel
DW Series 12 x 24 in. Per Case Saddle Drywall Access Door in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Door features rounded safety corners
- Concealed continuous piano hinge
- Ideally suited for new installations or for remodeling, in masonry, tile, wood and other wall and ceiling surfaces
- Finish is a prime coat suitable for painting
- Latch is screwdriver operated
Specifications
- Collection:
- DW Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Gauge (metal):
- 16 ga
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 24 in
- Material:
- Steel
- NSF Certified:
- No
- Width:
- 12 in