This product requires certification to purchase.

Elongated Closed Front Wood Toilet Seat with Cover in Biscuit

Elongated Closed Front Wood Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #C585EC346
  • Item #3145292
  • Manufacturer Part #585EC 346
5 out of 5 Customer Rating
Brand image

Elongated Closed Front Wood Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #C585EC346
  • Item #3145292
  • Manufacturer Part #585EC 346
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits manufacturers' elongated bowls
  • New lower profile
  • Green product
  • Made in the U.S.A.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Length:
15-1/8 in
Material:
Molded Wood
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
UPC:
073088126283
Width:
2-3/8 in