Elongated One Piece Toilet in White
Envo Aura Series Elongated One Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Echo smart toilet leaves conventional thinking behind and brings your bathroom into the future of personal cleanliness. The warm water jets clean you better than toilet paper ever could. Easy and sanitary hands-free operation (thanks to motion sensor, foot sensor and remote control) lets you go from start to flush without touching a single component. They've even made it eco-friendly - you'll use no toilet paper, minimal electricity, and less water per flush than a standard toilet!
- Covered under Anzzi‘s limited lifetime warranty
- Coordinates with products from the Envo Aura line seamlessly
- One-piece configuration provides a uniform look and simplifies installation
- Installs in a floor mounted configuration
- Elongated bowl provides extra comfort, extending out an extra 1-1/2“ compared to a round configuration
- Left hand trip lever placement
- Constructed of ceramic ensuring durability and dependability
- Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
- Concealed trapway - provides a smoother and less utilitarian appearance, a built in skirt hides the discharge passageway from view
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Envo Aura Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-7/10 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Button
- Height:
- 19 in
- Material:
- Vitreous China
- Seat Features:
- Soft Close Lid
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trap Size:
- 2-4/25 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 191042058576
- WaterSense Labeled:
- No
- Width:
- 15-3/10 in