This product requires certification to purchase.

1-1/4 in. NPT SDR 10 PE Riser

Elster Perfection

1-1/4 in. NPT SDR 10 PE Riser

  • Fast #
  • Part #P75901GN
  • Item #1506853
  • Manufacturer Part #75901GN
4.5 out of 5 Customer Rating
Brand image
Elster Perfection

1-1/4 in. NPT SDR 10 PE Riser

  • Fast #
  • Part #P75901GN
  • Item #1506853
  • Manufacturer Part #75901GN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Enable you to make a meter set connection that requires no catholic protection
  • Available with permasert coupling or fusion outlets
  • Single or double seals
  • The industry’s number one anode less riser. No cathodic protection required
  • Unique pressure seal locks PE tubing in place
  • Optional below-grade secondary seal
  • Pressure tested to 150 psi
  • Prebent, straight or flexible designs available
  • Variety of coatings available
  • Simple and safe transition from the below-ground PE piping to the above ground meter connections
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM F-1973
Coating:
Epoxy
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Fitting Type:
Riser, Straight
Material:
Plastic
Material Type:
PE
Schedule Class:
SDR 10
Wall Thickness:
0.166 in