This product requires certification to purchase.

3/4 in. IPS HDPE 90 Degree Elbow

Elster Perfection

Permasert® 3/4 in. IPS HDPE 90 Degree Elbow

  • Fast #
  • Part #P51620GN
  • Item #2881063
  • Manufacturer Part #51620GN
4.5 out of 5 Customer Rating
Brand image
Elster Perfection

Permasert® 3/4 in. IPS HDPE 90 Degree Elbow

  • Fast #
  • Part #P51620GN
  • Item #2881063
  • Manufacturer Part #51620GN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Helps gas installers save time and money by allowing the branching or reducing of services with one coupling rather than the multiple fusions that traditional installations require
  • Are molded from industry leading PE4710/bimodal PE3408 resin which provides excellent long term performance characteristics
  • Requires Certification

Specifications

ASTM:
ASTM D-2513
Collection:
Permasert®
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Elbow
Material:
Plastic
Material Type:
HDPE
Schedule Class:
SDR 11