This product requires certification to purchase.

15 HP 120 Gal 175 Max PSI Industrial Plus Silent Air Two-Stage Stationary Electric (208 Volt 3 Phase) Reciprocating Air Compressor

EMAX

15 HP 120 Gal 175 Max PSI Industrial Plus Silent Air Two-Stage Stationary Electric (208 Volt 3 Phase) Reciprocating Air Compressor

  • Fast #
  • Part #ESP15V120Y3208
  • Item #12330649
  • Manufacturer Part #ESP15V120Y3-208
4.3 out of 5 Customer Rating
EMAX

15 HP 120 Gal 175 Max PSI Industrial Plus Silent Air Two-Stage Stationary Electric (208 Volt 3 Phase) Reciprocating Air Compressor

  • Fast #
  • Part #ESP15V120Y3208
  • Item #12330649
  • Manufacturer Part #ESP15V120Y3-208
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Unit Is Too Large For Liftgate Service, Must Have A Shipping Dock Or Forklift
  • Patented Silent Air Technology
  • Reduces dBA readings by up to 20%
  • Provides 5-layer filtration ideal for heavy airborne particle work environments
  • Two-Stage 3-Cylinder Pressure Lubricated Pump Cast Iron Pump
  • Dual control design allows for automatic or continuous run
  • Rated at up to 70,000 hours* (Based on B-10 Bearing Life Rating)
  • Solid Steel, Heavy Gauge Rods: Built for maximum performance & durability
  • Air Stream Technology
  • Provides 20% lower operating temperature; coolest in the industry
  • Requires Certification

Specifications

AMP:
36
Capacity:
120 gal
Height:
82
Horsepower:
15 hp
Length:
41
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
175 psi
Product Type:
Filter
Proposition 65:
This product can expose you to chemcials including lead, whc h is known to the State of California for causing cancer and birth defects and other reproductive harm. For more information go to, www.prop65warnings.ca.com
Tank Style:
Hotdog
Type:
EESP15V120Y3208
UPC:
810070051389
Volts:
208V
Weight:
1278
Width:
43