5 HP 80 Gal 175 Max PSI Silent Air Two-Stage Stationary Electric (208, 230 Volt 1 Phase) Reciprocating Air Compressor
5 HP 80 Gal 175 Max PSI Silent Air Two-Stage Stationary Electric (208, 230 Volt 1 Phase) Reciprocating Air Compressor
Package Quantity Info:
Each: 1 Pallet: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- ***Tanks Color Has Recently Been Updated From Black to Yellow***
- Patented Silent Air Technology
- Piston intake noise is trapped and dissipated within the silencer structure
- Provides a 5 layer filtration ideal for heavy airborne particle work environments
- Reduces dBA readings by up to 20%
- Premium Industrial UL-Rated 1750 RPM Motor: Low RPM extends motor life; Condor pressure switch & magnetic starter for reliable starts
- 2-Stage, Belt Driven Cast Iron Pump: Durable & reliable pump produces 17 CFM at 175 PSI, 19 CFM at 100 PSI
- 80 Gallon Air TankASME rated for safety to 175 PSI, with 3/4" air outlet. Includes isolation pads to lessen vibration and noise
- ASME rated for safety to 175 PSI, with 3/4" air outlet
- Includes isolation pads to lessen vibration and noise
Specifications
- AMP:
- 24
- Capacity:
- 80 gal
- Height:
- 75
- Horsepower:
- 5 hp
- Length:
- 42
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 175 psi
- Product Type:
- Filter
- Proposition 65:
- This product can expose you to chemcials including lead, whc h is known to the State of California for causing cancer and birth defects and other reproductive harm. For more information go to, www.prop65warnings.ca.com
- Tank Style:
- Hotdog
- Type:
- EES05V080I1
- UPC:
- 815002012698
- Volts:
- 208V
- Weight:
- 620
- Width:
- 34