5-Year Extended Warranty Filter Maintenance Kit for 5HP, 7.5HP, 10HP Piston Compressor with Silent Air and Spin-on Oil Filter
5-Year Extended Warranty Filter Maintenance Kit for 5HP, 7.5HP, 10HP Piston Compressor with Silent Air and Spin-on Oil Filter
Package Quantity Info:
Each: 1 Pallet: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A Must-Have To Keep Your EMAX Warranty In Force: For 5HP, 7.5HP & 10HP Piston Air Compressors w/ Silent Air
- Includes:(2) Smart Oil - Model: OILPIS102Q(2) Air Filter - Model: FILTER057(1) Spin-On Oil Filter - Model: FILTER130(8) Silent Air Filters - Model: FILTER107
- Please Note - Requires Registration For Extended Plan: Must use SMART OIL™ and follow all routine maintenance set forth
- EMAX Extended 5-Year Warranty
- Non-wear components are extended from 1 to 5-years
- Registration at www.emaxcompressor.com.
Specifications
- Product Type:
- Drain Valve
- Type:
- EEFKIT008AWBS
- UPC:
- 810070052218