7.5 HP 120 Gal 175 Max PSI Two-Stage Vertical Stationary Electric (230 Volt 1 Phase) Reciprocating Air Compressor
7.5 HP 120 Gal 175 Max PSI Two-Stage Vertical Stationary Electric (230 Volt 1 Phase) Reciprocating Air Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented Silent Air Technology
- Reduces dBA readings by up to 20%
- Provides 5-layer filtration ideal for heavy airborne particle work environments
- Two-Stage Pressure Lubricated Pump Cast Iron Pump
- Dual control design allows for automatic or continuous run
- Rated at up to 70,000 hours* (Based on B-10 Bearing Life Rating)
- Solid Steel, Heavy Gauge Rods: Built for maximum performance & durability
- Air Stream Technology
- Provides 20% lower operating temperature; coolest in the industry
- Reduces moisture build up & extends pump life
Specifications
- AMP:
- 32
- Capacity:
- 120 gal
- Height:
- 78 in
- Horsepower:
- 7 1/2 hp
- Length:
- 41 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Compressor
- Proposition 65:
- This product can expose you to chemcials including lead, whc h is known to the State of California for causing cancer and birth defects and other reproductive harm. For more information go to, www.prop65warnings.ca.com
- Tank Style:
- Hotdog
- Type:
- PEDESP07V120V1
- Volts:
- 230V
- Weight:
- 1020 lb
- Width:
- 43 in