7.5 HP 80 Gal 175 Max PSI Silent Air Two-Stage Stationary Electric (208, 230 Volt 1 Phase) Reciprocating Air Compressor
7.5 HP 80 Gal 175 Max PSI Silent Air Two-Stage Stationary Electric (208, 230 Volt 1 Phase) Reciprocating Air Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Patented Silent Air Technology
- Dissipates compressor intake noise
- Channels intake air through baffle plates & pre-filter media
- Piston intake noise is trapped & dissipated
- Reduces dBA Readings By Up To 20%
- Less than a household vacuum cleaner
- Ideal for applications where workers are close to the compressor
- Solid Cast Iron Pump
- Durable & reliable construction delivers performance
- 100 PSI turn-on pressure; 145 PSI shut-off pressure
Specifications
- AMP:
- 32
- Capacity:
- 80 gal
- Height:
- 72 in
- Horsepower:
- 7 1/2 hp
- Length:
- 38 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Compressor
- Proposition 65:
- This product can expose you to chemcials including lead, whc h is known to the State of California for causing cancer and birth defects and other reproductive harm. For more information go to, www.prop65warnings.ca.com
- Tank Style:
- Hotdog
- Type:
- PEDES07V080V1
- Volts:
- 208V
- Weight:
- 743 lb
- Width:
- 42 in