This product requires certification to purchase.

6 in. Right Hand Hinged End Cap

Embassy Industries

6 in. Right Hand Hinged End Cap

  • Fast #
  • Part #EKHCR
  • Item #207036
  • Manufacturer Part #KHCR
3.7 out of 5 Customer Rating
Brand image
Embassy Industries

6 in. Right Hand Hinged End Cap

  • Fast #
  • Part #EKHCR
  • Item #207036
  • Manufacturer Part #KHCR
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • End Cap Right Hand
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Embassy Industries All Panel-Track Baseboard Heaters
Height:
7-3/4 in
Length:
6 in
UPC:
494771422886
Width:
2-1/2 in