10169 BTU 115V 1-Phase R-134A Reciprocating Compressor
10169 BTU 115V 1-Phase R-134A Reciprocating Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 72
- BTU:
- 10169
- Height:
- 10-43/100 in
- Horsepower:
- 1 hp
- Phase:
- Single Phase
- Refrigerant:
- R-134A
- Volts:
- 115V