This product requires certification to purchase.

10376 BTU 115V 1-Phase R-404A Reciprocating Compressor

Embraco North America

10376 BTU 115V 1-Phase R-404A Reciprocating Compressor

  • Fast #
  • Part #NNT6222GKV1
  • Item #7524677
  • Manufacturer Part #NT6222GKV1
5 out of 5 Customer Rating
Embraco North America

10376 BTU 115V 1-Phase R-404A Reciprocating Compressor

  • Fast #
  • Part #NNT6222GKV1
  • Item #7524677
  • Manufacturer Part #NT6222GKV1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
70
BTU:
10376
Height:
8-33/50
Horsepower:
3/4 hp
Phase:
Single Phase
Refrigerant:
R-404a
Volts:
115V