This product requires certification to purchase.

2694 BTU 208/230V 1-Phase R-404A Reciprocating Compressor

Embraco North America

2694 BTU 208/230V 1-Phase R-404A Reciprocating Compressor

  • Fast #
  • Part #NNT2168GKV2
  • Item #7524561
  • Manufacturer Part #NT2168GKV2
3.7 out of 5 Customer Rating
Embraco North America

2694 BTU 208/230V 1-Phase R-404A Reciprocating Compressor

  • Fast #
  • Part #NNT2168GKV2
  • Item #7524561
  • Manufacturer Part #NT2168GKV2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
29
BTU:
2694
Compressor Type:
Reciprocating
Height:
8-13/20
Horsepower:
3/4 hp
Phase:
Single Phase
Refrigerant:
R-404a
Volts:
208/230V