4400 BTU 115V 1-Phase R-134A Reciprocating Compressor
4400 BTU 115V 1-Phase R-134A Reciprocating Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- BTU:
- 4400
- Horsepower:
- 1/3 hp
- Phase:
- Single Phase
- Refrigerant:
- R-134A
- Volts:
- 115V