5710 BTU 208/230V 1-Phase R-404A Reciprocating Compressor
5710 BTU 208/230V 1-Phase R-404A Reciprocating Compressor
Product Details
Product Details
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 45
- BTU:
- 5710
- Compressor Type:
- Reciprocating
- Height:
- 9-83/100
- Horsepower:
- 1-1/2 hp
- Phase:
- Single Phase
- Refrigerant:
- R-404a
- Volts:
- 208/230V