This product requires certification to purchase.

Double Acting Pneumatic Actuator with High Temperature Seal

Emerson Electric

Hytork XL Double Acting Pneumatic Actuator with High Temperature Seal

  • Fast #
  • Part #EXL131DAHT
  • Item #7258043
  • Manufacturer Part #XL131DAHT
5 out of 5 Customer Rating
Brand image
Emerson Electric

Hytork XL Double Acting Pneumatic Actuator with High Temperature Seal

  • Fast #
  • Part #EXL131DAHT
  • Item #7258043
  • Manufacturer Part #XL131DAHT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Actuator Type:
Pneumatic
Collection:
Hytork XL
Height:
5-9/20
Length:
11-27/50
Material:
Aluminum
Torque (In-Lbs):
981 in-lbs
UL Listed:
No
Width:
4-4/5