This product requires certification to purchase.

6-7/20 x 4-23/50 x 2-1/4 in. Drain, Glycol Chilled Lines and Humidifier Point Leak Detector Sensor

Emerson Electric

Liqui-Tect® 6-7/20 x 4-23/50 x 2-1/4 in. Drain, Glycol Chilled Lines and Humidifier Point Leak Detector Sensor

  • Fast #
  • Part #ELT410
  • Item #4510494
  • Manufacturer Part #LT410
3.4 out of 5 Customer Rating
Brand image
Emerson Electric

Liqui-Tect® 6-7/20 x 4-23/50 x 2-1/4 in. Drain, Glycol Chilled Lines and Humidifier Point Leak Detector Sensor

  • Fast #
  • Part #ELT410
  • Item #4510494
  • Manufacturer Part #LT410
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
4-23/50 in
Size
6-7/20 in x 4-23/50 in x 2-1/4 in
Weight
20 lb
Width
6-7/20 in
Characteristics & Features
Collection
Liqui-Tect®
Number of Tools Included
1
Smart Home Enabled
No
Tool Type
Leak Detector
Electrical & Operational Information
Power Source
Electric
Temperature Range
50 to 104 Deg F (10 to 40 Deg C)
Volts
24V
Warranty & Product Information
Application
Drain, Glycol Chilled Lines, Humidifier, Piping, Pumps
NSF Certified
No
Type
ELT410
UL Listed
UL 916