Ceiling Fan in White
Pro Series Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- Blade Span:
- 50 in
- Ceiling Fan Blade Finish:
- White
- Collection:
- Pro Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Number of Lights:
- 4