3 in. Cast Iron Lug EPDM Lever Handle Butterfly Valve
Figure 222 3 in. Cast Iron Lug EPDM Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1Product Details
Product Details
- EPDM liner
- Round, polished disc and hub edge provides 360 degree concentric seating, minimum flow restriction, lower torques and longer seat life
- Upper and lower inboard bronze bearings ensure longer service life with low operating torques
- Extended neck allows adequate clearance for flanges and insulation
- Bubble tight shut-off at full rated pressure in both directions
- The F222 lugged version is suitable for bi-directional end-of-line service at full pressure rating
- A moulded-in O-ring in the seat for flange sealing eliminates the need for flange gaskets
Specifications
- API:
- API 609
- ASME:
- ASME Class 125, ASME Class 150, ASME B16.34
- ASTM:
- ASTM A126 Class B, ASTM A351 Grade CF8, ASTM A743 Grade CF8M
- Collection:
- Figure 222
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 6-5/16
- Length:
- 2-5/8
- Material:
- Cast Iron, Stainless Steel, Rubber
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve