3/8 in Female Sweat Solenoid Valve
3/8 in Female Sweat Solenoid Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Emerson Flow Controls OEM repair part
Documents
Specifications
- End Connection 1:
- Female Sweat
- End Connections:
- Female Sweat
- Height:
- 4-9/10 in
- Inlet Outlet:
- 3/8 in inlet/ 3/8 in outlet
- Pressure - Maximum:
- 500 psig
- Product Type:
- Solenoid Valve
- UPC:
- 681344496096
- Valve Size:
- 5/8 in
- Volts:
- 120V