3/8 in ODF Heat Pump Filter Drier
3/8 in ODF Heat Pump Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25Product Details
Product Details
- Emerson Flow Controls OEM repair part
Specifications
- Application:
- Heat Pump
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Length:
- 5-1/3
- Product Type:
- Bi-Flow Filter Drier
- UL Listed:
- Yes
- UPC:
- 681344433237