1 in. Stainless Steel Full Port Flanged 150# Ball Valve
F190F 1 in. Stainless Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-351
- Collection:
- F190F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211, ISO 17292
- Length:
- 5 in
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve