4 in. Carbon Steel Flanged 290# Ball Valve
Fisher™ Vee-Ball™ 4 in. Carbon Steel Flanged 290# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flanged body design eliminates exposed line flange bolting, reduces alignment and installation time, and promotes secure valve installations and piping integrity
- The solid HD ball seal construction provides long service life in demanding applications
- Precise contouring of the vee-ball provides a modified equal percentage flow characteristic
- Materials are available for applications involving sour liquids and gases
- These constructions comply with NACE MR0175-2002, MR0175-2003, MR0103, and MR0175/ISO 15156
- Ball seal inspection and replacement is done at the valve body inlet, without removing the actuator or disassembling the valve
- The one-piece valve body improves structural integrity of the pressure boundary by eliminating leak paths that could be caused by the gaskets in two-piece, bolted valve designs
Specifications
- ANSI:
- ANSI 70-2, ANSI 75.08.02
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME CL150
- Clean Bagged:
- No
- Collection:
- Fisher™ Vee-Ball™
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 7-31/50 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 232
- NSF Certified:
- No
- Pressure - High:
- 290
- Pressure Class:
- 290#
- Recommended Valve Application:
- Gas, Steam
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Bare Stem
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve
- Weight:
- 57 lb