This product requires certification to purchase.

3/4 in. 2 SPDT Mech Namur Switchbox

Emerson Process Management

3/4 in. 2 SPDT Mech Namur Switchbox

  • Fast #
  • Part #ETXPM21GNEM
  • Item #7199994
  • Manufacturer Part #TXPM21GNEM
3.5 out of 5 Customer Rating
Emerson Process Management

3/4 in. 2 SPDT Mech Namur Switchbox

  • Fast #
  • Part #ETXPM21GNEM
  • Item #7199994
  • Manufacturer Part #TXPM21GNEM
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CE Approved:
No
End Connection 1:
NPT
End Connections:
NPT
Height:
4-59/100 in
Length:
4-23/25 in
Material:
Tropicalized Aluminum
UL Listed:
Yes
Valve Size:
3/4 in