This product requires certification to purchase.

24V Multi-Parameter Dual Channel Transmitter

Emerson Process Management

Rosemount™ 24V Multi-Parameter Dual Channel Transmitter

  • Fast #
  • Part #E1056022038AN
  • Item #5092214
  • Manufacturer Part #1056-02-20-38-AN
5 out of 5 Customer Rating
Emerson Process Management

Rosemount™ 24V Multi-Parameter Dual Channel Transmitter

  • Fast #
  • Part #E1056022038AN
  • Item #5092214
  • Manufacturer Part #1056-02-20-38-AN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quick start programming, intuitive menus and large easy-to-read, high contrast display makes these controllers ideal for water and wastewater plants
  • Rugged titanium electrodes with PEEK insulator and EPDM O-rings are ideal for use in clean, non-corrosive liquid having a conductivity less than 20,000 ?S/cm
  • Single sensor input
  • Conductivity sensors sold separately
  • Requires Certification

Specifications

CE Approved:
No
Collection:
Rosemount™
EPA Compliant:
No
NEMA:
NEMA 4X
NSF Certified:
No
Product Type:
Multi-Parameter Dual Channel Transmitter
UL Listed:
No
Volts:
24V